JA020XP0
Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS
Part # JA020XP0-RBC
BDI # 797030
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA040AR0
Description
KA040AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA040AR0-RBC
BDI # 797110
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)