7213PJDTDF-H701

COMPARE

7213PJDTDF-H701

Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX120MMX46MM

SKF

Part # 7213PJDTDF-H701

BDI # 18294478

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Cage Material: Steel
Internal Clearance: CB
Snap Ring: No
Number of Bearings: 4 (1 Quadruplex Set)

Price Inventory : Available to order
$ 1,265.13 / each QTY