7326 BCBM

COMPARE

7326 BCBM

Description
7326 BCBM ANG CONTACT BALL BRG

SKF

Part # 7326 BCBM

BDI # 1265773

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257469
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,372.03 / each QTY
KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XPO FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD

KAYDON

Part # KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,168.00 / each QTY