7012 CE/HCDGAVQ126
Description
7012 CE /HCDGAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Part # 7012 CE/HCDGAVQ126
BDI # 1263667
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7012 ACDGB/VQ253
Description
7012 ACDGB /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7012 ACDGB/VQ253
BDI # 1263617
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
7012
Description
7012 ANGULAR CONTACT BALL BEARING ; 60MM ID 95MM OD 18MM W OPEN
Part # 7012
BDI # 1210661
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)