7240 BCBM
Description
7240 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7240 BCBM
BDI # 1259621
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257641
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 240 N2MA
Description
QJ 240 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 240 N2MA
BDI # 1258535
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 334 N2MA
Description
QJ 334 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 334 N2MA
BDI # 1268491
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257331
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 334 N2MA/C3
Description
QJ 334 N2MA /C3 ANG CONTACT BALL BRG ; 170MM IDX360MM ODX72MM WID SR
Part # QJ 334 N2MA/C3
BDI # 22741752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)