Page 1 of 2

Next

Compare
7330 BCBM

COMPARE

7330 BCBM

Description
7330 BCBM ANG CONTACT BALL BRG

SKF

Part # 7330 BCBM

BDI # 1418866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257466
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,815.17 / each QTY
QJ 334 N2MA/C3

COMPARE

QJ 334 N2MA/C3

Description
QJ 334 N2MA/C3 ANG CONTACT BALL BRG ; 170MM IDX360MM ODX72MM WID SR

SKF

Part # QJ 334 N2MA/C3

BDI # 22741752

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 5,674.44 / each QTY
QJ 332 N2MA/C3

COMPARE

QJ 332 N2MA/C3

Description
QJ 332 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA/C3

BDI # 1262524

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,447.68 / each QTY
QJ 330 N2MA/HA3L4BC3

COMPARE

QJ 330 N2MA/HA3L4BC3

Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD

SKF

Part # QJ 330 N2MA/HA3L4BC3

BDI # 22741764

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Black Oxidized Ring and Roller
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 7,993.31 / each QTY
QJ 328 N2MA/C3

COMPARE

QJ 328 N2MA/C3

Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT

SKF

Part # QJ 328 N2MA/C3

BDI # 1267644

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257333
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 3,892.53 / each QTY