QJ 332 N2MA/C3

COMPARE

QJ 332 N2MA/C3

Description
QJ 332 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA/C3

BDI # 1262524

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY