5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7305PJDU
Description
7305PJDU ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD SGL ROW
Part # 7305PJDU
BDI # 663144
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254615
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BEARING ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MZZ
Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MZZ
BDI # 662816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)