5205CFF
Description
5205CFF ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205CFF
BDI # 1403160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256099
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304CZZ
Description
5304CZZ ANG CONTACT BALL BEARING ; 20MM BORE 52MM OD 22.2MM WD DR
Part # 5304CZZ
BDI # 662934
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256314
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CZZG
Description
5205CZZG ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205CZZG
BDI # 662794
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256105
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3304 A-2RS1TN9/MT33
Description
3304 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEAL
Part # 3304 A-2RS1TN9/MT33
BDI # 1416233
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BEGAP
Description
7205 BEGAP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BEGAP
BDI # 1418748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257758
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)