JA020XP0
Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS
Part # JA020XP0-RBC
BDI # 797030
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA020XP0
Description
KDN.KA020XP0 FOUR POINT CONTACT BALL BRG ; 2.0" IDX2.5" ODX.25" WIDE OPEN
Part # KA020XP0
BDI # 21439633
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA020XP0
Description
KDN.JA020XP0 FOUR POINT CONTACT BALL BRG ; 2.0" IDX2.5" ODX.25" WIDE 2 SEALS
Part # JA020XP0
BDI # 21439758
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)