3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BEARING ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209 BECBY
Description
7209 BECBY ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 7209 BECBY
BDI # 1265732
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257724
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5209CZZ
Description
5209CZZ ANG CONTACT BALL BEARING ; 45MM BORE 85MM OD 30.2MM WD
Part # 5209CZZ
BDI # 662634
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256174
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2RS1
Description
3209 A-2RS1 ANG CONTACT BALL BEARING ; 45MMX85MMX30.2MM
Part # 3209 A-2RS1
BDI # 1250338
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258054
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5209CFF
Description
5209CFF ANG CONTACT BALL BEARING ; 45MM BORE 85MM OD 30.2MM WD
Part # 5209CFF
BDI # 662631
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256170
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)