Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KD060XPO

COMPARE

KD060XPO

Description
KD060XP0 RADIAL CONTACT BALL BRG ; NON RETURNABLE 6" ID 177.80MM OD

KAYDON

Part # KDN.KD060XP0

BDI # 20344571

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 734.66 / each QTY
KD100XPO

COMPARE

KD100XPO

Description
KD100XP0 FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,168.00 / each QTY
KD042AR0

COMPARE

KD042AR0

Description
KD042AR0 ANGULAR CONTACT BALL BRG ; 4.25" IDX5.25" ODX.5" WIDE OPEN

KAYDON

Part # KDN.KD042AR0

BDI # 21439652

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 713.06 / each QTY