7220 BECBM
Description
7220 BECBM ANG CONTACT BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 7220 BECBM
BDI # 1420696
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257662
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7220BMU C3
Description
7220BMU C3 ANGULAR CONTACT BALL BEARING ; 100MM IDX180MM ODX34MM W
Part # 7220BMUC3
BDI # 665299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
G5206-2RS-N
Description
G5206-2RS-N ANGULAR CONTACT BALL BEARING ; DBL ROW 30MM BORE 62MM OD
Part # G5206-2RS-N
BDI # 18313754
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258334
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7220 BECBY
Description
7220 BECBY ANG CONTACT BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 7220 BECBY
BDI # 1265745
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257660
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7220WN MBR SU;7220WNMBRSUC1
Description
7220WN MBR SU;7220WNMBRSUC1 AC BALL BRG ; 100MM ID 180MM OD 34MM WD
Part # 7220WN MBR SU
BDI # 1350435
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254916
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)