ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7217 BECBY
Description
7217 BECBY ANG CONTACT BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # 7217 BECBY
BDI # 1265742
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257674
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 217 MA
Description
QJ 217 MA ANG CONTACT BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # QJ 217 MA
BDI # 1418740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257390
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7217 BECBM
Description
7217 BECBM ANG CONTACT BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # 7217 BECBM
BDI # 1421312
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257676
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7217 BMU C3
Description
7217 BMU C3 BALL BEARING ; 85MM ID X 150MM OD X 28MM WD
Part # 7217BMUC3
BDI # 665293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)