7315 BECBY
Description
7315 BECBY ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBY
BDI # 1265764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257525
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7315BL1BG
Description
7315BL1BG ANGULAR CONTACT BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 7315BL1BG
BDI # 1213317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
7315-B-XL-MP-UA
Description
7315-B-XL-MP-UA X-LIFE BALL BEARING ; ANG CONTACT 75MM X 160MM
Part # 7315-B-XL-MP-UA
BDI # 1152157
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)