3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BEARING ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
27.5 Degree
Global Part Number GPN:
257958
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5413C
Description
5413C ANG CONTACT BALL BEARING ; 65MMX160MMX71.44MM DOUBLE ROW
Part # 5413C
BDI # 663084
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256502
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
CD3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5413 A/C3
Description
5413 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 5413 A/C3
BDI # 1253951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257784
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)