7204 BEP
Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BEP
BDI # 1418849
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257763
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204 BECBP
Description
7204 BECBP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BECBP
BDI # 1418850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257766
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204BMU C3
Description
7204BMU C3 ANGULAR CONTACT BALL BEARING ; 50MM IDX90MM ODX20MM W
Part # 7204BMUC3
BDI # 665254
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7204-B-XL-TVP
Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP
BDI # 1151651
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235444
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7007-B-XL-2RS-TVP
Description
7007-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 62MM X 14MM
Part # 7007-B-XL-2RS-TVP
BDI # 1411188
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)