ZKLF2068-2RS-PE
Description
ZKLF2068-2RS-PE ANG CONTACT BALL BRG ; AXIAL 20MM ID X 68MM OD
Part # ZKLF2068-2RS-PE
BDI # 1178984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLF2575-2RS-XL
Description
ZKLF2575-2RS-XL X-LIFE BALL BRG ; AXIAL 25MM ID X 75MM OD
Part # ZKLF2575-2RS-XL
BDI # 1412267
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 217 MA
Description
QJ 217 MA ANG CONTACT BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # QJ 217 MA
BDI # 1418740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257390
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7217 BECBY
Description
7217 BECBY ANG CONTACT BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # 7217 BECBY
BDI # 1265742
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257674
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)