3218 A
Description
3218 A ANG CONTACT BALL BEARING ; DOUBLE ROW 90MMX160MMX52.4MM
Part # 3218 A
BDI # 1416203
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257971
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5218
Description
5218 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 90MM ID 160MM OD 52.4MM W
Part # 5218
BDI # 17142856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257136
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3218 E/C3
Description
3218 E/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3218 E/C3
BDI # 1250438
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257966
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3218 E-Z/C3
Description
3218 E-Z/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3218 E-Z/C3
BDI # 1250441
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)