DKLFA40140-2RS
Description
DKLFA40140-2RS ANGULAR CONTACT BEARING ; NON-RETURNABLE
Part # DKLFA40140-2RS
BDI # 1172736
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Flattened Flange
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3MM218WI CR DUL
Description
3MM218WI CR DUL PRECISION BALL BEARING ; 90MM ID 190MM OD 43MM WD
Part # 3MM218WI CR DUL
BDI # 26029333
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Machined Window Cage
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)