3314 A/C3
Description
3314 A/C3 ANG CONTACT BALL BEARING ; 70MMX150MMX63.5MM
Part # 3314 A/C3
BDI # 1415400
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257817
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5411C
Description
5411C ANG CONTACT BALL BEARING ; 55MM BORE 140MM OD 63.5MM WD
Part # 5411C
BDI # 663082
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256500
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5314WGBR
Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN
Part # 5314WGBR
BDI # 1346178
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255374
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3314 E
Description
3314 E ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD DR OPEN
Part # 3314 E
BDI # 1250977
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)