628/5-2Z
Description
628/5-2Z DEEP GROOVE BALL BRG ; 5MM BORE 11MM OD 4MM WD SR 2 METAL SHLD
Part # 628/5-2Z
BDI # 1421247
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
210SFFC
Description
210SFFC DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 30.18MM WD
Part # 210SFFC
BDI # 661996
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265750
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211 2ZNRJEM
Description
6211 2ZNRJEM DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 6211 2ZNRJEM
BDI # 1268172
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2063
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
16100-2Z
Description
16100-2Z DEEP GROOVE BALL BRG ; 10MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 16100-2Z
BDI # 1419828
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262918
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
607-2Z/LHT23
Description
607-2Z/LHT23 DEEP GROOVE BALL BRG ; 7MM BORE 19MM OD 6MM WD SINGLE ROW
Part # 607-2Z/LHT23
BDI # 1421687
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1864
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No