6312-2RS1/C3W64
Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL
Part # 6312-2RS1/C3W64
BDI # 1261411
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6213-2Z/VA208
Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL
Part # 6213-2Z/VA208
BDI # 1260007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
5208MFFG
Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW
Part # 5208MFFG
BDI # 662624
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256163
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring