GW211PP2
Description
GW211PP2 DEEP GROOVE BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
NMJ2.1/4M
Description
NMJ2.1/4M SELF ALIGNING BALL BEARING ; 2-1/4" BOREX5" ODX1-1/4" W 2-ROW
Part # NMJ2.1/4M
BDI # 1191985
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.75
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Special Features:
No
Mounting Method:
Shaft
Snap Ring:
No
MS-16
Description
MS-16 DEEP GROOVE BALL BEARING ; 2-1/4" BORE 5" OD 1-1/4" WD
Part # MS-16
BDI # 201965
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267232
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
8445C3
Description
8445C3 RADIAL BALL BEARING ; 2.1875"ID 4.7244"OD 2.187"W OPEN
Part # 8445C3
BDI # 1213688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Wide Inner Ring
Snap Ring:
No