KP49BFS464
Description
KP49BFS464 AIRFRAME CONT BALL BRG ; 3.062"X4"X0.531" 2 SEAL
Part # KP49BFS464
BDI # 795693
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
JA030CP0
Description
JA030CP0 THIN SECTION BALL BEARING ; 3" BORE 3-1/2" OD 1/4" WD SR
Part # JA030CP0-RBC
BDI # 797033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No