9101PP
Description
9101PP DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101PP
BDI # 1352238
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1599
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6001-2RS
Description
6001-2RS DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD 2 SEALS
Part # 6001-2RS
BDI # 1424743
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3201 A-2RS1TN9/MT33
Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5201SBKFF
Description
5201SBKFF ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DBL ROW
Part # 5201SBKFF
BDI # 662768
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256076
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
61801-2Z
Description
61801-2Z DEEP GROOVE BALL BRG ; 12MM BORE 21MM OD 5MM WD SR 2 MTL SHLD
Part # 61801-2Z
BDI # 1421564
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1897
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No