BB203RR2
Description
BB203RR2 DEEP GROOVE BALL BEARING ; 16MM ID 40MM OD 12MM WD SR 2 SEALS
Part # BB203RR2
BDI # 1353973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Farm Line | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6202-16MVVC3
Description
6202-16MVVC3 DEEP GROOVE BALL BEARING ; 15MM IDX35MM ODX11MM W 1-ROW
Part # 6202-16MVVC3
BDI # 1186388
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559854
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
203KRR2
Description
203KRR2 DEEP GROOVE BALL BEARING ; 0.64 ID X 40MM OD X 12MM OUTER RING WD
Part # 2101056466
BDI # 20333519
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Radial | Special Agricultural Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
88016
Description
88016 DEEP GROOVE BALL BRG ; 16MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 88016
BDI # 663289
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
87016
Description
87016 DEEP GROOVE BALL BRG ; 16MM BORE 35MM OD 11MM WD SR
Part # 87016
BDI # 663276
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No