MM50EX DU 10 C1

COMPARE

MM50EX DU 10 C1

Description
MM50EX DU 10 C1 PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM50EX DU 10 C1

BDI # 1366885

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
MM50EX CR DU C1 FS223

COMPARE

MM50EX CR DU C1 FS223

Description
MM50EX CR DU C1 FS223 PRECISION BALL BRG ; NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM50EX DUFS223

BDI # 1366884

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
MM50EX DU 50 C1

COMPARE

MM50EX DU 50 C1

Description
MM50EX DU 50 C1 PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM50EX DU 50 C1

BDI # 1366886

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY