R14FF
Description
R14FF DEEP GROOVE BALL BRG ; 22.23MM IDX47.63MM ODX12.7MM W 2 SHIELDS
Part # R14FF
BDI # 663315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4289
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1640 ZZ
Description
1640 ZZ RADIAL BALL BEARING ; 7/8" BORE 2" OD 9/16" WD SR 2 MTL SHLD
Part # 1640 ZZ
BDI # 18151274
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259818
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R14 2RS
Description
R14 2RS RADIAL BALL BEARING ; 7/8" BORE 1-7/8" OD 1/2" WD SR 2 SEALS
Part # R14 2RS
BDI # 18151815
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259819
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R14 ZZ
Description
R14 ZZ RADIAL BALL BEARING ; 7/8" BORE 1-7/8" OD 1/2" WD SR 2 SEALS
Part # R14 ZZ
BDI # 18151816
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259820
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1640DCTNTG18
Description
1640DCTNTG18 RADIAL BALL BEARING ; 7/8" BORE 2" OD 9/16" WD
Part # 1640DCTNTG18
BDI # 795848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269642
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No