61826-2RS1
Description
61826-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 165MM OD 18MM WD
Part # 61826-2RS1
BDI # 1420929
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2115
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7226 BCBM
Description
7226 BCBM ANG CONTACT BALL BRG ; 130MM BORE 230MM OD 40MM WD
Part # 7226 BCBM
BDI # 1422021
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257650
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6026-2RS1/C3
Description
6026-2RS1/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6026-2RS1/C3
BDI # 22782761
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3031
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257469
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)