Page 1 of 64

Next

Compare
205K

COMPARE

205K

Description
205K DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 205K

BDI # 1312013

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Conrad | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1288
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.95 / each QTY
5205CFF

COMPARE

5205CFF

Description
5205CFF ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD

SKF

Part # 5205CFF

BDI # 1403160

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256099
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 64.81 / each QTY
2305 E-2RS1TN9

COMPARE

2305 E-2RS1TN9

Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD

SKF

Part # 2305 E-2RS1TN9

BDI # 1420370

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 160.75 / each QTY
6205 2RSNRJEM

COMPARE

6205 2RSNRJEM

Description
6205 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD 2-SEALS

SKF

Part # 6205 2RSNRJEM

BDI # 21987999

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2821
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 21.41 / each QTY
205PPG

COMPARE

205PPG

Description
205PPG DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 205PPG

BDI # 1312054

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1297
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 23.35 / each QTY