Page 1 of 5

Next

Compare
MM9313WI 5H DUH

COMPARE

MM9313WI 5H DUH

Description
MM9313WI 5H DUH PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM9313WI5HDUH

BDI # 1366940

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
XLS2-1/4

COMPARE

XLS2-1/4

Description
XLS2-1 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS2-1/4

BDI # 663392

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254771
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MM9313WI 5H QUH

COMPARE

MM9313WI 5H QUH

Description
MM9313WI 5H QUH PRECISION BALL BEARING ; EA = PAA/SET 2-1/4" ID

TIMKEN

Part # MM9313WI5HQUH

BDI # 1366941

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B546DDFS428

COMPARE

B546DDFS428

Description
B546DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B546DDFS428

BDI # 794631

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B546DDFS464

COMPARE

B546DDFS464

Description
B546DD FS464 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B546DDFS464

BDI # 794632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY