Page 1 of 208

Next

Compare
JA035CP0

COMPARE

JA035CP0

Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 3.5"IDX4"OD

KAYDON

Part # KDN.JA035CP0

BDI # 22923032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
JU055XP0

COMPARE

JU055XP0

Description
KDN.JU055XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 5.5MMX6.25MMX0.5MM

KAYDON

Part # KDN.JU055XP0

BDI # 15084507

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU055CP0

COMPARE

JU055CP0

Description
KDN.JU055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 5.5"IDX6.25"ODX.5" WIDES

KAYDON

Part # KDN.JU055CP0

BDI # 21439619

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KF120AR0

COMPARE

KF120AR0

Description
KDN.KF120AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX13.5"OD

KAYDON

Part # KDN.KF120AR0

BDI # 22924811

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160XP0

COMPARE

KG160XP0

Description
KDN.KG160XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 16.0"IDX18.0"ODX1.0" WIDE

KAYDON

Part # KDN.KG160XP0

BDI # 21439745

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY