7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7315BL1BG
Description
7315BL1BG ANGULAR CONTACT BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 7315BL1BG
BDI # 1213317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7206BG
Description
7206BG ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Part # 7206BG
BDI # 1212421
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254133
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6008LLUP5
Description
6008LLUP5 DEEP GROOVE BALL BRG ; 40MMX68MMX15MM
Part # 6008LLUP5
BDI # 21451926
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Double Lip Seal
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable