6001B-2RLDF9
Description
PER.6001B-2RLDF9 RADIAL BALL BRG ; 12X28X8 SPHERICAL OD 2 SEAL
Part # 6001-2RLD-22(F9)
BDI # 21453801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Spherical Outside Diameter 22 Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204-2RLDC3V2
Description
PER.6204-2RLDC3V2 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM W
Part # 6204-2RLD-C3(V2)
BDI # 21453981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6203-ZZDC3V2
Description
PER.6203-ZZDC3V2 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM W
Part # 6203-ZZD-C3(V2)
BDI # 21453979
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6307-2RLDC3V2
Description
PER.6307-2RLDC3V2 DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM W
Part # 6307-2RLD-C3(V2)
BDI # 21453880
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
77R16-DV2
Description
PER.77R16-DV2 DEEP GROOVE BALL BRG ; 1"X2"X1/2"
Part # 77R16(DV2)
BDI # 21453885
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268678
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No