5212CZZG
Description
5212CZZG ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
W 6201-2RS1NR/W64F
Description
W 6201-2RS1NR/W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # W 6201-2RS1NR/W64F
BDI # 22785131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil Food Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4067
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6205 NRJEM
Description
6205 NRJEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM OPEN
Part # 6205 NRJEM
BDI # 21480006
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2845
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
104KSZZG
Description
104KSZZG DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 104KSZZG
BDI # 661854
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4751
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes