5311MFF
Description
5311MFF ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM DOUBLE ROW
Part # 5311MFF
BDI # 663034
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256434
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5314C
Description
5314C ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5311M
Description
5311M ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3218 A/C3
Description
3218 A/C3 ANG CONTACT BALL BRG ; 90MMX160MMX52.4MM DOUBLE ROW
Part # 3218 A/C3
BDI # 1259912
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257969
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 E/C3
Description
3313 E/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 E/C3
BDI # 1250968
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257822
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)