Page 1 of 573

Next

Compare
2208 EKTN9

COMPARE

2208 EKTN9

Description
2208 EKTN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD

SKF

Part # 2208 EKTN9

BDI # 1418610

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 96.35 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
87503

COMPARE

87503

Description
87503 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR

SKF

Part # 87503

BDI # 663282

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 26.88 / each QTY
3308 A/C3

COMPARE

3308 A/C3

Description
3308 A/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM

SKF

Part # 3308 A/C3

BDI # 1416793

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257907
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 84.76 / each QTY