Page 1 of 683

Next

Compare
2208 EKTN9

COMPARE

2208 EKTN9

Description
2208 EKTN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD

SKF

Part # 2208 EKTN9

BDI # 1418610

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 96.35 / each QTY
5310CZZ

COMPARE

5310CZZ

Description
5310CZZ ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD

SKF

Part # 5310CZZ

BDI # 663015

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256411
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 220.63 / each QTY
7310 BECBP

COMPARE

7310 BECBP

Description
7310 BECBP ANG CONTACT BALL BRG

SKF

Part # 7310 BECBP

BDI # 1420809

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257587
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 178.49 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY