9101PP
Description
9101PP DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101PP
BDI # 1352238
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1599
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6001-2RS
Description
6001-2RS DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD 2 SEALS
Part # 6001-2RS
BDI # 1424743
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5200SBKZZ
Description
5200SBKZZ ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD DBL ROW
Part # 5200SBKZZ
BDI # 662765
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W 61902-2RS1
Description
W 61902-2RS1 DEEP GROOVE BALL BEARING ; 15MM BORE 28MM OD 7MM WD SR 2 SEALS
Part # W 61902-2RS1
BDI # 1308804
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R8ZZST
Description
R8ZZST DEEP GROOVE BALL BRG ; 1/2" BORE 1-1/8" OD 5/16" WD
Part # R8ZZST
BDI # 663356
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Stainless Steel Ring and Rolling Element
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261629
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No