1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR OPEN
Part # 6204
BDI # 1420580
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2381
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303 JEM
Description
6303 JEM DEEP GROOVE BALL BRG ; SR 17MM X 47MM X 14MM OPEN
Part # 6303 JEM
BDI # 21480115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2808
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-2RS
Description
6005-2RS DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RS
BDI # 1424762
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5204CFF
Description
5204CFF ANG CONTACT BALL BEARING ; 20MM BORE 47MM OD 20.6MM WD DBL ROW
Part # 5204CFF
BDI # 662779
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256089
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)