Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1998
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6072M
Description
6072MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE 360MM ID 540MM OD 82MM
Part # 6072MA
BDI # 21965871
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
80
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
464
Height - Inch:
3.15
Bore 2 - Inch:
18.268
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
6076 M
Description
6076 M DEEP GROOVE BALL BRG ; 380MMX560MMX82MM SINGLE ROW
Part # 6076 M
BDI # 1255526
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61888 MA/C5
Description
61888 MA /C5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE LRG SZ GT 420MM
Part # 61888 MA/C5
BDI # 1255851
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C5-Extra-Extra Loose
Internal Special Features:
No
Snap Ring:
No