5208MFFG
Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW
Part # 5208MFFG
BDI # 662624
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256163
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
3847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5307MZZ
Description
5307MZZ ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307MZZ
BDI # 662976
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256365
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
62208-2RS1
Description
62208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 23MM WD
Part # 62208-2RS1
BDI # 1420749
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262952
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5307CZZ
Description
5307CZZ ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)