KP47BFS428
Description
KP47BFS428 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL
Part # KP47BFS428
BDI # 795689
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
AKL.D31
Description
AKL.D31 THRUST BALL BEARING ; POR 60.325MM IDX97.638MM OD
Part # AKL.D31
BDI # 1172701
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
61.112
Height - Inch:
0.813
Bore 2 - Inch:
2.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.844
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing