6031/4VBF53
Description
6031/4VBF53 THRUST BALL BEARING ; 1/2" BORE 1 0.525" BORE 2 1" OD 10/PAK
Part # 6031/4VBF53
BDI # 1403743
Features
Height - Millimeter:
8.738
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.335
Height - Inch:
0.344
Bore 2 - Inch:
0.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
F-225
Description
F-225 FLANGED BALL BEARING ; 3/8" BORE 1" OD 3/8" WD SR OPEN
Part # F-225
BDI # 17058579
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Precision Machined | 1.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SRM043205BF18
Description
SRM043205BF18 PRECISION BALL BEARING ; MACHINED SINGLE ROW
Part # SRM043205BF18
BDI # 796071
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Precision Machined | Zinc Plated | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21604-01-300
Description
GBC.21604-01-300 RADIAL BALL BEARING ; POR 0.375"X1"X0.312" SINGLE ROW
Part # 21604-01-300(GBC)
BDI # 425961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270677
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing