Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.281
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
LJ1/2-2RSY
Description
LJ1/2-2RSY DEEP GROOVE BALL BEARING ; 0.5" BOREX1.3125" ODX0.5" W 1-ROW
Part # LJ1/2-2RSY
BDI # 1190051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262388
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
LJ1/2-2ZY
Description
LJ1/2-2ZY DEEP GROOVE BALL BEARING ; 0.5" BOREX1.3125" ODX0.5" W 1-ROW
Part # LJ1/2-2ZY
BDI # 1190052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262199
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262984
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No