Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
DF0109LL

COMPARE

DF0109LL

Description
DF0109LL ANGULAR CONTACT BALL BEARING ; 12.7MM ID 38.2MM OD

NTN

Part # DF0109LL

BDI # 24540073

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Request a quotation
Loading Price
QTY
DF0109LLPX1/LH66

COMPARE

DF0109LLPX1/LH66

Description
DF0109LLPX1/LH66 BALL BEARING

NTN

Part # DF0109LLPX1/LH66

BDI # 26368212

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.5
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Double Row | Special Angular Contact | Tight Adjustment on the Outer Ring
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Request a quotation
Loading Price
QTY
TSX1-SC01A17LLBA#02

COMPARE

TSX1-SC01A17LLBA#02

Description
TSX1-SC01A17LLBA#02 BALL BEARING ; SMALL SIZE DEEP GROOVE

NTN

Part # TSX1-SC01A17LLBA#02

BDI # 1231835

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
TSX1-SX01A28LLBA#01

COMPARE

TSX1-SX01A28LLBA#01

Description
TSX1-SX01A28LLBA#01 BALL BEARING ; NON-RETURNABLE SMALL SIZE DEEP GROOVE

NTN

Part # TSX1-SX01A28LLBA#01

BDI # 1231836

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
202-NPP9

COMPARE

202-NPP9

Description
202-NPP9 BALL BEARING

SKF

Part # 202-NPP9

BDI # 1245669

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Special Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY