AKL.D31
Description
AKL.D31 THRUST BALL BEARING ; POR 60.325MM IDX97.638MM OD
Part # AKL.D31
BDI # 1172701
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
61.112
Height - Inch:
0.813
Bore 2 - Inch:
2.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.844
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing