Features
Height - Millimeter:
28.575
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
67.462
Height - Inch:
1.125
Bore 2 - Inch:
2.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
XLS2-3/4
Description
XLS2-3 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS2-3/4
BDI # 663393
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254773
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXB035-HLE
Description
CSXB035-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXB035-HLE
BDI # 18314062
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SB035AR0
Description
SB035AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # SB035AR0-RBC
BDI # 797463
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SB035CP0
Description
SB035CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # SB035CP0-RBC
BDI # 797464
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No