NMJ1.3/4M
Description
NMJ1.3/4M SELF ALIGNING BALL BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16"W 2-ROW
Part # NMJ1.3/4M
BDI # 1191982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
MJT1.3/4M
Description
MJT1.3/4M ANGULAR CONTACT BALL BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" 1-ROW
Part # MJT1.3/4M
BDI # 1190970
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255094
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
MJ1.3/4J
Description
MJ1.3/4J DEEP GROOVE BALL BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" W 1-ROW
Part # MJ1.3/4J
BDI # 1190933
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262795
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No